Shop U.S. MOTORS

Motor, 56, Rigid Base

  • Mfr # D34P2AH
  • Zoro # G1941586

product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D34P2AH
Zoro #
G1941586
UPC #
786382109257
Country of Origin
Mexico
HP
3/4
Nameplate RPM
1,725 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Motor Design
Three-Phase
Hz
50/60 Hz
Ins. Class
B
Phase
Three
Motor Service Factor
1.25
Item
General Purpose Motor
Motor Application
General Purpose
No. of Speeds
1
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Sub Application
Conveyor, Fan/Blower, Pump
Full Load Amps
2.8-2.8/1.4 A
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Standards
CSA Certified, UL Recognized
Weight
25 3/8 lb
NEMA Design
B
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Bearing Protection
Double Shielded
Nominal Efficiency
81.1 %
Removable Base
Regreasable
Part Winding Start Capable
No
Service Factor @ 50Hz
1
RPM @ 50Hz
1,425
Inverter Rated
No
Full Load Amps @ 50Hz
3.1/1.56 A
Duty Cycle
Continuous
HP @ 50Hz
3/4 hp
Voltage @ 50Hz
190/380V AC
Inverter Rating
Not Inverter Rated
Full Load Current @ 60 Hz
2.8-2.8/1.4 A
Application
General Purpose
Number of Speeds
1
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Steel
Mounting Position
Horizontal
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Shaft Design
Keyed
Sub Application
Air Compressor, Fan/Blower, Conveyor
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Service Factor @ 50 Hz
1
Bearing Type
Ball
Manufacturers Warranty
1 yr
Nameplate Horsepower @ 50 Hz
3/4 hp
Full Load Current @ 50 Hz
3.1/1.56 A
Insulation Class
B
Nameplate RPM @ 50 Hz
970/975 RPM
Motor Enclosure Type
Open Drip Proof
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
10 in
Length Less Shaft
8 1/8 in
Frame Size
56
Shaft Diameter
5/8 in
Wire Rope Length
10 in
Length
10 in

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,725, Frame 56, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 2.8-2.8/1.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 81.1 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.