Shop All Stationary Electric Air Compressors
U.S. Motors
Air Compressor
Mfr # D5C2K
Zoro # G002676484
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- HP 5
- Voltage 230V AC
- Overall Length 16 5/16 in
- Motor Shaft Design Keyed
Product Information
- Brand U.S. Motors
- MFR # D5C2K
- Zoro # G002676484
- UPC # 786382075941
- Country of Origin Mexico
- Category Stationary Electric Air Compressors
Dimensions
Overall Length | 16 5/16 in |
Shaft Length | 2 7/8 in |
Length Less Shaft | 13 7/16 in |
Shaft Dia. | 1 1/8 in |
Details
Description
Air Compressor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.5 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Intermittant, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 1 1/8 in, Shaft Length 2 7/8 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- KRYTOX 2 oz Tube White (GPL-227)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- U.S. MOTORS Air Compressor (D7C1K)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- U.S. Motors Air Compressors