Zoro Homepage

Air Compressor Motor, 1 hp, 1725 RPM

  • Mfr # D1CPA2JH9

  • Zoro # G1931689


product price: $444.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
1,725 RPM
Voltage
115/208-230V AC
Frame
56H
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1CPA2JH9
Zoro #
G1931689
UPC #
786382120481
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
12 5/16 in

Details

HP
1 hp
Nameplate RPM
1,725 RPM
Voltage
115/208-230V AC
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Max. Ambient Temp.
40 Degrees C
Item
Air Compressor Motor
Voltage Compatibility
115/208-230V AC
Motor Bearings
Not Found
Motor Mounting Type
Cradle Base
Motor Service Factor
1.15
Motor Application
General Purpose
No. of Speeds
1
Hz
60 Hz
Ins. Class
B
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Phase
Single
Motor Enclosure Design
Open Drip Proof
Full Load Amps
8.8/4.4 A
Motor Design
Capacitor-Start
Motor Thermal Protection
Auto
Nominal Efficiency
82.6 %
Motor Frame Material
Steel
Weight
31.4 lb
Duty Cycle
Continuous
Standards
CE Certification, CSA, UL Listed
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.8/4.4 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.