Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 5 hp, 208-230V AC

  • Mfr # D5CM1K14

  • Zoro # G305916188


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
5 hp
Voltage
208-230V AC
Overall Length
14 7/16 in
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5CM1K14
Zoro #
G305916188
UPC #
786382066055
Country of Origin
Mexico

Dimensions

Overall Length
14 7/16 in
Length Less Shaft
12 1/16 in
Shaft Length
2 3/8 in
Shaft Dia.
7/8 in

Details

Phase
Single
HP
5 hp
Voltage
208-230V AC
RPM Range
3,001-3,600
Item
Air Compressor Motor
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Full Load Amps
22.0 A
Motor Service Factor
1
Nameplate RPM
3,450 RPM
Motor Enclosure Design
Open Drip Proof
Motor Application
Air Compressor
Motor Thermal Protection
Manual
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Frame
56HZ
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCWSE
Hz
60 Hz
Weight
46 lb
Duty Cycle
Continuous
No. of Speeds
1
Motor Design
Capacitor-Start/Run
Usable @ 208V
Usable at 208V
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 22.0 A, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.