Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Motor, 48Y, 1/3 hp

  • Mfr # D13CPA2P49

  • Zoro # G1932879


product price: $349.25
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13CPA2P49
Zoro #
G1932879
UPC #
786382110307
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 9/16 in
Length Less Shaft
8 5/16 in
Manufacturers Warranty Length
1 yr
Overall Length
9 15/16 in
Body Dia.
5 1/2 in
Resilient Ring Dia.
2 1/2 in

Details

HP
1/3
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48
Motor Shaft Rotation
CCWLE
RPM Range
1,701-1,800
Motor Sub Application
Air Compressors; Pumps; Conveyors
Motor Bearings
Ball
Motor Shaft Design
Flat
Hz
60 Hz
Motor Application
General Application
Motor Thermal Protection
Auto
Phase
Single
Motor Design
Capacitor-Start/Run
Full Load Amps
3.8/1.9 A
Motor Mounting Type
Cradle Base
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Item
Belt Drive Motor
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Enclosure Design
Open Dripproof
Motor Frame Material
Steel
Nominal Efficiency
74.66 %
Usable @ 200V
No
Standards
CSA, UL
Weight
18 lb
Usable @ 208V
No
Duty Cycle
Continuous
Extended Thru-Bolts
Yes
Includes Shaft Bushing
No
Ring to Ring Center
3 7/8 in
Mounting Stud Pattern
No

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 3.8/1.9 A Full Load Amps, 48Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.