Zoro Homepage

Belt Drive Motor, 48Y, 1/6 hp

  • Mfr # 3615

  • Zoro # G1941428


product price: $136.99
/ea
Free Shipping & Returns

Key Features

HP
1/6
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
48Y
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3615
Zoro #
G1941428
UPC #
786382063177
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Body Dia.
5 1/2 in
Overall Length
8 3/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
6 7/8 in
Resilient Ring Dia.
2 1/2 in

Details

HP
1/6
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
48Y
Motor Shaft Rotation
CCWLE
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Dripproof
Motor Design
Split-Phase
Item
Belt Drive Motor
Motor Sub Application
Belt Drive Fan/Blower
Phase
Single
Motor Thermal Protection
Auto
No. of Speeds
1
Motor Service Factor
1.35
Hz
60 Hz
Motor Shaft Design
Flat
Motor Application
HVAC/R
Motor Bearings
Ball
Motor Mounting Type
Cradle Base
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Ins. Class
B
Full Load Amps
3.6/1.7-1.8 A
Motor Frame Material
Steel
Usable @ 200V
No
Usable @ 208V
Yes
Standards
CSA
Extended Thru-Bolts
Yes
Weight
15 lb
Nominal Efficiency
58.4 %
Duty Cycle
Continuous
Mounting Stud Pattern
No
Ring to Ring Center
3 3/16 in
Includes Shaft Bushing
No

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/6 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 3.6/1.7-1.8 A Full Load Amps, 48Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.