Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Motor, 56, 1 hp; 1/3 hp

  • Mfr # 2423

  • Zoro # G1933201


product price: $306.99
/ea
Free Shipping & Returns

Key Features

HP
1, 1/3
Nameplate RPM
1,725/1,140
Voltage
230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2423
Zoro #
G1933201
UPC #
786382002343
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 3/4 in
Length Less Shaft
9 7/8 in
Body Dia.
6 1/4 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in

Details

HP
1, 1/3
Nameplate RPM
1,725/1,140
Voltage
230V AC
Frame
56
Motor Shaft Rotation
CCWLE
RPM Range
1,701-1,800
Motor Sub Application
Evaporator Cooler
Motor Shaft Design
Keyed
Motor Design
Capacitor-Start
Phase
Single
Motor Mounting Position
Horizontal
Max. Ambient Temp.
104 Degrees F
Motor Mounting Type
Cradle Base
Motor Enclosure Design
Open Dripproof
No. of Speeds
2
Motor Application
HVAC/R
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Service Factor
1
Full Load Amps
7.0/3.7 A
Ins. Class
B
Motor Thermal Protection
Auto
Item
Belt Drive Motor
Hz
60 Hz
Motor Frame Material
Steel
Weight
30 lb
Usable @ 208V
No
Extended Thru-Bolts
Yes
Usable @ 200V
No
Nominal Efficiency
65.9 %
Standards
CSA, UL
Ring to Ring Center
4 11/16 in
Includes
Shaft Key
Includes Shaft Bushing
No
Duty Cycle
Continuous
Mounting Stud Pattern
No

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 1 hp, 1/3 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 230V AC, 7.0/3.7 A Full Load Amps, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.