Zoro Homepage

Brake Kit, 10 ft.-lb.,

  • Mfr # 964227

  • Zoro # G4595753


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Phase
3
RPM Range
1200 to 3600
Voltage
230/460
Enclosure
IP23
Mounting
Rear End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964227
Zoro #
G4595753
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12-24V DC
ODE Shaft Diameter
-30 Degrees to 60 Degrees C
Diameter
6 9/16 in
Manufacturers Warranty Length
1 yr

Details

Phase
3
RPM Range
1200 to 3600
Voltage
230/460
Enclosure
IP23
Mounting
Rear End
For Use With
USEM Unimount Motors
Static Torque
10 ft-lb
Type
56, 143T, 143TC, 145T, 145TC
Wire Termination
Flying Leads
Holds
Y
Enclosure Material
Rolled Steel
Inrush Amps
1.1
Item
Motor Brake Kit
Max. Ambient Temperature
40 Degrees C
Includes
Mounting Hardware
Mfr. Stock No.
964227
Hz
60/50
Holding Amps
0.08

Description

Motor Brake Kit, Static Torque 10 ft-lb, Phase Three, 230/460V AC, RPM Range 1,200 to 3,600, For Use With USEM Unimount Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.