This item is Discontinued.

U.S. Motors BrakeMotor, 1-1/2hp, 1800RPM BMU32P2DFCR

BrakeMotor, 1-1/2hp, 1800RPM (Discontinued)

  • Mfr # BMU32P2DFCR
  • Zoro # G8043272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMU32P2DFCR
Zoro #
G8043272
UPC #
786382118587
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
15 13/16 in
Shaft Length
2 1/16 in

Details

Item
Brake Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 1/2 hp
Nameplate RPM
1,800 RPM
Frame
56C
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Brake Rating
10 ft-lb
RPM Range
1,701-1,800
Nominal Efficiency
86.5 %
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Thermal Protection
None
Motor Application
Brake Motor
Motor Service Factor
1.25
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Full Load Amps
4.5-4.3/2.1 A
Hz
60/50 Hz
Phase
Three
CC Number
CC030A
Motor Frame Material
Steel
Ambient Temperature
40 Degrees C
Green Certification or Other Recognition
NEMA Premium(R) Rated
Voltage @ 50Hz
208-230/460V AC
Service Factor @ 50Hz
1.25
RPM @ 50Hz
1,800 RPM
Weight
35 lb
Full Load Amps @ 50Hz
4.5-4.3/2.1 A
Inverter Rating
2:1
No. of Speeds
1
Conduit Box Position
F1
Conduit Box Location
Exterior
Duty Cycle
Continuous
HP @ 50Hz
1 1/2 hp
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Max. Ambient Temp.
40 Degrees C
Standards
CSA, UL Recognized
Inverter Rated
Inverter Rated
Variable Torque Rating
10:1

Description

Brake Motor, Three Phase, Motor Design 3-Phase, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 4.5-4.3/2.1 A Full Load Amps, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.