BrakeMotor, 1hp, 1755RPM, 208-230/460VAC

  • Mfr # BMU1P2D

  • Zoro # G7730789


product price:  $1,460.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 hp
Nameplate RPM
1,755 RPM
Frame
143T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMU1P2D
Zoro #
G7730789
UPC #
786382069735
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 11/16 in
Shaft Length
2 in
Overall Length
18 7/8 in
Shaft Dia.
7/8 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 hp
Nameplate RPM
1,755 RPM
Frame
143T
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Brake Rating
6 ft-lb
RPM Range
1,701-1,800
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.25
Motor Frame Material
Steel
Voltage Compatibility
208-230/460V AC
Nominal Efficiency
81.5 %
Motor Sub Application
Door Operator, Machine Tool, Speed Reducer
Ins. Class
F
Phase
Three
Inverter Rated
Inverter Rated
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Full Load Amps
3.1-3.2/1.6 A
Standards
CE, CSA, UR
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Application
General Purpose
Usable @ 208V
Usable at 208V
Brake Model/Series
CE59
Inverter Rating
2:1
Bearing Protection
Double Shields
Duty Cycle
Continuous
Conduit Box Position
F1
Motor Thermal Protection
None
Motor Bearings
Ball
Variable Torque Rating
10:1
Usable @ 200V
Not Usable at 200V

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.1-3.2/1.6 A Full Load Amps, 143T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.