Capacitor-Start General Purpose Motor, 3 hp HP, 208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM

  • Mfr # D3CPM1T

  • Zoro # G412190372


product price:  $829.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3CPM1T
Zoro #
G412190372
UPC #
786382113469
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/4 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
13 3/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
208-230V AC
Frame
56
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
208V AC, 230V AC
Motor Application
General Purpose
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Nameplate RPM
3,450 RPM
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Recognized
Ins. Class
B
Hz
60 Hz
Weight
41.5 lb
Usable @ 208V
Usable at 208V
Full Load Amps
13.2 A
Bearing Protection
Double Shields
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Phase
Single
Motor Bearings
Ball
Nominal Efficiency
84.1 %
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 13.2 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.