Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1/2 hp HP, 48 Frame, 115/230V AC Voltage

  • Mfr # D12CP2P4

  • Zoro # G0200620


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12CP2P4
Zoro #
G0200620
UPC #
786382109042
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 3/4 in
Overall Length
9 in
Shaft Length
1 1/2 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
48
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Recognized
CC Number
CC030A
Motor Bearings
Ball
RPM Group
1701-1800
Hz
60 Hz
Duty
Continuous
Phase
Single
Nominal Efficiency
76 %
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Not Inverter Rated
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
5.0/2.6 A
Usable @ 200V
Not Usable at 200V
Weight
26 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.6 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.