Zoro Homepage

Condenser Fan Motor, 1 1/2 hp

  • Mfr # SV32E3E3

  • Zoro # G0917881


product price: $1,238.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV32E3E3
Zoro #
G0917881
UPC #
786382065720
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in

Details

Item
Motor,1-1/2HP,1180,970RPM,60,50HZ
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
182
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,180/970
Motor Application
HVAC/R
Voltage Compatibility
230V AC, 460V AC
Hz
60/50 Hz
Motor Service Factor
1.15
Nominal Efficiency
85.5 %
Full Load Amps
5.3/2.7 A
Duty
Totally Enclosed Air Over
Ins. Class
F

Description

Motor,1-1/2HP,1180,970RPM,60,50HZ, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 182 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Dia. 1 1/8 in, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,180/970, HVAC/R, 60/50 Hz, Full Load Amps 5.3/2.7 A, Ins. Class F, Motor Service Factor 1.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.