Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 1818VG

  • Zoro # G0918825


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1818VG
Zoro #
G0918825
UPC #
786382103521
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6 5/16 in
Overall Length
16 in

Details

Item
Motor,1HP,1140RPM,208-230/460V,56YZ,OAO
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Band
Motor Thermal Protection
T-Stat
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Includes
Shaft Ground Ring
Duty
Continuous Air Over
Standards
CSA Certified, UL Listed
Features
Lock Bearing System OSE, Patented Voltage Change Device, Thermostat Temperature Protection
Application
Commercial Condenser Fans
Nominal Efficiency
83.4 %
Motor Service Factor
1
Motor Bearings
Ball
Hz
60 Hz
Full Load Amps
4.3-4.3/2.1 A
Ins. Class
F

Description

Motor,1HP,1140RPM,208-230/460V,56YZ,OAO, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Shaft Dia. 5/8 in, Motor Thermal Protection T-Stat, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 4.3-4.3/2.1 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.