Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # 1820VG

  • Zoro # G0918843


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820VG
Zoro #
G0918843
UPC #
786382103460
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
15 3/4 in
Body Dia.
6 5/16 in

Description

Motor,1HP,1140RPM,208-230/460V,60HZ,OAO, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Rigid Base Motor Mounting Type, Shaft Dia. 5/8 in, Motor Thermal Protection T-Stat, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 4.3-4.3/2.1 A, Ins. Class F, Motor Service Factor 1, Overall Length 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.