Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 2203

  • Zoro # G0214964


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203
Zoro #
G0214964
UPC #
786382075668
Country of Origin
Mexico

Dimensions

Overall Length
16 7/8 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
6 in
Shaft Dia.
5/8 in
Length Less Shaft
10 7/8 in
Bolt Circle Dia.
5 7/8 in
Lead Length
6 in
Body Dia.
6 5/16 in
Stud Size
#10-32
Mounting Stud Length
1 1/2 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Z
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Ring/Stud
Motor Mounting Position
All Angle
Motor Service Factor
1
Stud Quantity
4
Motor Application
HVAC/R
Motor Shaft Design
Keyed with Single Flat
Nameplate RPM
1,075
Nominal Efficiency
80.1 %
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Standards
CSA (156060), UL (E22922)
Motor Sub Application
Condenser Fan
Full Load Amps
5.5-5.4/2.6 A
Motor Thermal Protection
Auto
Item
Condenser Fan Motor
Ring to Ring Center
10 7/16 in
Hz
60 Hz
Motor Bearings
Ball
Duty
Continuous
Ins. Class
B
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Capacitor Required
Yes
Max. Ambient Temp.
60 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Yes
Usable @ 200V
No

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 5.5-5.4/2.6 A Full Load Amps, 56Z Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.