Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # 4670

  • Zoro # G0918651


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4670
Zoro #
G0918651
UPC #
786382005368
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
5"
Length Less Shaft
6 5/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
11.3"
Lead Length
36 in

Description

Motor,1HP,1100/4SPD,208-230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 4, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band/Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,100, HVAC/R, 60 Hz, Full Load Amps 6.0 A, Ins. Class B, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.