Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # 8068

  • Zoro # G0918660


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8068
Zoro #
G0918660
UPC #
786382007003
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
4-1/2"
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
11.1"
Stud Size
#8-32
Lead Length
30 in

Details

Frame
48Y
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Cooling Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1080 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1,001-1,100
Voltage
200V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous Duty
Full Load Amps
5.9A
Standards
CSA Certified, UL Listed
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
200V AC
Motor Mounting Position
All Angle
Features
Capacitor Mounting Holes in Frame Band, Green Ground Lead, Water Slinger

Description

Motor,1HP,1080RPM,200V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 1, Voltage 200V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,080, HVAC/R, 60 Hz, Full Load Amps 5.9 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.