Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # SV1EA3D

  • Zoro # G0918615


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Frame
56
HP
1
Motor Application
HVAC/R
Motor Design
3-Phase
Motor Enclosure Design
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1EA3D
Zoro #
G0918615
UPC #
786382067274
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 1/4 in
Body Dia.
6 5/16 in
Overall Length
12 1/8 in

Description

Motor,1HP,1140,950RPM,208-230/460V, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,140, HVAC/R, 60/50 Hz, Full Load Amps 3.7/1.9 A, Ins. Class F, Motor Service Factor 1.15, Overall Length 12 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.