Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/15 hp

  • Mfr # 3037

  • Zoro # G0913569


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Frame
33
HP
1/15 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Enclosed End Shield Lead End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3037
Zoro #
G0913569
UPC #
786382087128
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Shaft Length
2 5/16 in
Length Less Shaft
4 3/16 in
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
6 1/2 in

Details

Frame
33
HP
1/15 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Enclosed End Shield Lead End
Motor Mounting Type
Lug
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Package Terminal Air Conditioner
Motor Thermal Protection
Auto
Nameplate RPM
1475/1375 rpm
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
Amana
Phase
1
RPM Range
1,401-1,500
Voltage
265V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.46A
Capacitor Required
Included
Hz
60 Hz
Motor Service Factor
1
Application
Air Conditioner
Voltage Compatibility
265V AC

Description

Motor,1/15HP,1475/1375RPM,265V,60HZ, Phase Single, 1/15 HP, No. of Speeds 2, Voltage 265V AC, Motor Shaft Rotation CCW, 33 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Lug Motor Mounting Type, Shaft Dia. 5/16 in, Shaft Length 2 5/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,475, HVAC/R, 60 Hz, Full Load Amps 0.46 A, Ins. Class B, Motor Service Factor 1, Overall Length 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.