Zoro Homepage

Condenser Fan Motor, 1/2 hp

  • Mfr # 1139VG

  • Zoro # G0914905


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139VG
Zoro #
G0914905
UPC #
786382103606
Country of Origin
Mexico

Dimensions

Shaft Dia.
9/16 in
Overall Length
14 3/8 in
Body Dia.
6 5/16 in

Description

Motor,1/2HP,575RPM,230/460V,60HZ, Motor Design 3-Phase, Phase Three, 1/2 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CCW, 56YZ Frame, Motor Enclosure Design Totally Enclosed Air-Over, Rigid Base Motor Mounting Type, Shaft Dia. 9/16 in, Motor Thermal Protection None, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 575, HVAC/R, 60 Hz, Full Load Amps 3.1/1.6 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball, Overall Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.