Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 4941

  • Zoro # G2103566


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941
Zoro #
G2103566
UPC #
786382103903
Country of Origin
Mexico

Dimensions

Body Dia.
5 1/2 in
Length Less Shaft
6 15/16 in
Shaft Dia.
1/2 in
Shaft Length
4 1/2 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCWLE
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Band/Stud
Hz
60 Hz
Item
Condenser Fan Motor
Motor Bearings
Ball
Motor Shaft Design
Flat
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Nameplate RPM
1,100
Full Load Amps
2.8/1.5
Motor Thermal Protection
Auto
Motor Service Factor
1
Nominal Efficiency
64.54 %
Ins. Class
B
Motor Mounting Position
Horizontal
Voltage Compatibility
208V AC, 230V AC, 460V AC
Application
HVAC/R
Max. Ambient Temp.
60 Degrees C
Duty
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 2.8/1.5 Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Belly Band, Stud, Motor Frame Material Steel, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.