Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 5450

  • Zoro # G0917251


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/5 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5450
Zoro #
G0917251
UPC #
786382005603
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.7"
Length Less Shaft
3 13/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
7-1/2"
Stud Size
#8-32
Lead Length
30 in

Details

Frame
48
HP
1/5 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Rheem
Phase
1
RPM Range
1,001-1,100
Voltage
208-230V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous
Full Load Amps
1.3A
Capacitor Required
Included
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Includes
(4) Holes in Shell for Rheem Mount
Nominal Efficiency
61.4 %
Motor Mounting Position
All Angle

Description

Motor,0.2HP,1075RPM,208-230V,60HZ,FLA1.3, Motor Design Permanent Split Capacitor, Phase Single, 0.2 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 3 11/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 1.2-1.3 A, Ins. Class B, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.