Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 4961

  • Zoro # G0916061


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4961
Zoro #
G0916061
UPC #
786382005498
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 7/8 in
Lead Length
20 in, 30 in
Length Less Shaft
5 13/16 in
Overall Length
10 11/16 in
Body Dia.
5 5/8 in

Details

Item
Motor,1/3HP,1625RPM,230V,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,625
Motor Application
HVAC/R
Motor Sub Application
Condenser Cooling Fan
Voltage Compatibility
230V AC
Standards
CSA Certified, UL Listed
Features
Capacitor Mounting Holes in Frame Band, Green Ground Lead, Water Slinger
Hz
60 Hz
Application
Condenser Fans
Motor Service Factor
1
Full Load Amps
1.8 A
Duty
Open Dripproof Air Over
Ins. Class
B
Motor Shaft Design
Double-Flat
Motor Bearings
Ball

Description

Motor,1/3HP,1625RPM,230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Resilient Base Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 4 7/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,625, HVAC/R, Condenser Cooling Fan, 60 Hz, Full Load Amps 1.8 A, Ins. Class B, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.