Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 5108

  • Zoro # G0915949


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108
Zoro #
G0915949
UPC #
786382005542
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 3/16 in
Body Dia.
5 5/8 in
Lead Length
20 in
Length Less Shaft
10 in
Overall Length
14 3/16 in

Details

Item
Motor,1/3HP,1100/3SPD,230V,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Resilient Base
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,100
Motor Application
HVAC/R
Voltage Compatibility
230V AC
Hz
60 Hz
Application
Double Shaft Motors
Motor Service Factor
1
Standards
CSA Certified, UL Listed
Ins. Class
A
Duty
Continuous
Full Load Amps
2.3 A
Motor Bearings
Ball

Description

Motor,1/3HP,1100/3SPD,230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 3, Voltage 230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Resilient Base Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 4 3/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,100, HVAC/R, 60 Hz, Full Load Amps 2.3 A, Ins. Class A, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.