Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 5464

  • Zoro # G0915282


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
0-1,000
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5464
Zoro #
G0915282
UPC #
786382005726
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Length Less Shaft
5 5/16 in
Lead Length
30 in
Overall Length
10 5/16 in
Body Dia.
5 5/8 in

Description

Motor,1/3,1/6HP,825/2SPD,208-230V,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 2, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, HVAC/R, 60 Hz, Full Load Amps 1.9/1.2 A, Ins. Class B, Motor Bearings Ball, Overall Length 10 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.