Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 5464H

  • Zoro # G0915221


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
0-1,000
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5464H
Zoro #
G0915221
UPC #
786382073831
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Lead Length
48 in
Length Less Shaft
5 5/16 in
Overall Length
10 5/16 in
Body Dia.
5 5/8 in

Description

Motor,1/3,1/6HP,825/2SPD,208-230V,TEAO, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 2, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 825, HVAC/R, 60 Hz, Full Load Amps 1.9/1.2 A, Ins. Class F, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.