Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 6127

  • Zoro # G0916052


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6127
Zoro #
G0916052
UPC #
786382006082
Country of Origin
Mexico

Dimensions

Shaft Length
1 3/4 in
Length Less Shaft
6 15/16 in
Body Dia.
5 1/2 in
Overall Length
8 11/16 in

Description

Motor,1/3HP,1625RPM,208-230V,50,60HZ, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Open Dripproof, Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Length 1 3/4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 50 Degrees C, Nameplate RPM 1,625, HVAC/R, 60/50 Hz, Full Load Amps 2.2 A, Ins. Class A, Motor Bearings Ball, Overall Length 8 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.