Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 8725

  • Zoro # G0916874


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8725
Zoro #
G0916874
UPC #
786382007430
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
7 in
Length Less Shaft
11 1/8 in
Overall Length
18 1/8 in
Lead Length
20 in
Body Dia.
5 5/8 in

Details

Item
Motor,1/4HP,1625/3SPD,230V,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,625
Motor Application
HVAC/R
Voltage Compatibility
230V AC
Full Load Amps
1.6 A
Application
Double Shaft Motors
Standards
CSA Certified, UL Listed
Duty
Continuous
Motor Service Factor
1
Hz
60 Hz
Motor Bearings
Ball
Ins. Class
B

Description

Motor,1/4HP,1625/3SPD,230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 3, Voltage 230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 7 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,625, HVAC/R, 60 Hz, Full Load Amps 1.6 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.