Zoro Homepage

Condenser Fan Motor, 1/6 hp; 1/3 hp

  • Mfr # 5462H

  • Zoro # G1942216


product price: $149.99
/ea
Free Shipping & Returns

Key Features

HP
1/3, 1/6
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Y
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5462H
Zoro #
G1942216
UPC #
786382073824
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 7/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
5 1/2 in
Length Less Shaft
6 3/16 in
Overall Length
9 1/2 in

Details

HP
1/3, 1/6
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Y
Motor Shaft Rotation
CW/CCW
RPM Range
0-1,000
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Phase
Single
Motor Mounting Position
All Angle
Item
Condenser Motor
Motor Thermal Protection
Auto
No. of Speeds
2
Motor Application
HVAC/R
Motor Mounting Type
Stud
Hz
60
Full Load Amps
2.6/1.80
Motor Design
Capacitor-Start
Motor Service Factor
1.25
Motor Enclosure Design
Totally Enclosed Air-Over
Ins. Class
F
Max. Ambient Temp.
158 Degrees F
Motor Bearings
Ball
Extended Thru-Bolts
Yes
Usable @ 208V
Yes
Motor Frame Material
Steel
Standards
CE Certification, CSA, UL
Usable @ 200V
No
Duty Cycle
Continuous
Nominal Efficiency
68.5 %
Weight
14.3 lb

Description

Condenser Motor, Single Phase, Motor Design Capacitor-Start, 1/3, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, 2.6/1.80 Full Load Amps, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 158 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.