Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp

  • Mfr # 1902

  • Zoro # G0917741


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1902
Zoro #
G0917741
UPC #
786382103217
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 7/8 in
Overall Length
6 3/16 in
Lead Length
30 in
Body Dia.
5 5/8 in
Length Less Shaft
4 5/16 in

Details

Item
Motor,1/8HP,825RPM,200-230V,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
1
Voltage
200-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
825
Motor Application
HVAC/R
Voltage Compatibility
200V AC, 230V AC
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Bearings
Ball
Duty
Totally Enclosed Air Over
Features
Automatic Reset Thermal Overload Protector, Drain Holes Both Ends, Hubless Lead End
Application
Condenser Fans
Full Load Amps
0.74 A
Ins. Class
B

Description

Motor,1/8HP,825RPM,200-230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/8 HP, No. of Speeds 1, Voltage 200-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 1 7/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, HVAC/R, 60 Hz, Full Load Amps 0.74 A, Ins. Class B, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.