Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # 8066

  • Zoro # G0920191


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
3/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8066
Zoro #
G0920191
UPC #
786382006983
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/2 in
Length Less Shaft
6 3/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
8 11/16 in
Lead Length
36 in

Details

Frame
48Y
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Hub/Stud
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1,001-1,100
Voltage
208-230V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
4.5A
Capacitor Required
Included
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Application
Fan and Blowers
Voltage Compatibility
208V AC, 230V AC
Motor Mounting Position
All Angle
Features
Connection and Capacitor Information Furnished in Nameplate Data

Description

Motor,3/4HP,1075/3SPD,208-230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 3, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 2 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 4.5 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.