Shop U.S. MOTORS

Condenser Fan Motor, 48Y

  • Mfr # US5464H
  • Zoro # G0915230

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
0-1,000
Nameplate RPM
825
Voltage
208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
US5464H
Zoro #
G0915230
UPC #
786382106973
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Length
4 1/2 in
Frame Size
48Y
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Fits Chest Size
70C Ambient Multi-Horsepower, All Position Mounting, Rheem Side Shell Holes include Rheem and Trane Endshield Mounting Holes, Built in Princeton IN, Capacitor included for condenser motor

Details

Item
Motor,1/3,1/6HP,825/2SPD,208-230V
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
0-1,000
Nameplate RPM
825
Voltage
208V AC to 230V AC
Frame
48
Phase
Single
Motor Enclosure Design
Totally Enclosed Air-Over
Max. Ambient Temp.
70 Degrees C
Motor Thermal Protection
None
Application
High Ambient Condenser Fans
Full Load Amps
1.9/1.2 A
Motor Bearings
Ball
Duty
Totally Enclosed Air Over
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Hz
60 Hz
No. of Speeds
2
Product Type
Condenser Fan Motor
Number of Speeds
2
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1
Includes User Interface
User Interface Not Included
Sub Application
Condenser Fan
Features
70C Ambient Multi-Horsepower, All Position Mounting, Rheem Side Shell Holes include Rheem and Trane Endshield Mounting Holes, Built in Princeton IN, Capacitor included for condenser motor
Motor Enclosure Type
Totally Enclosed Air-Over
Series
RESCUE(R) Liberty(TM)
Compatible with External Controller
Not External Control Compatible
Wattage
248 W
Usable @ 208V
Usable at 208V
Bearing Type
Ball
Rated Horsepower
1/3 to 1/6 hp
Full Load Current @ 60 Hz
1.9/1.2 A
Ambient Temperature - Maximum
70 Degrees C
Frequency
60 Hz

Description

Motor,1/3,1/6HP,825/2SPD,208-230V, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 2, Voltage 208-230V AC, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Motor Thermal Protection None, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 825, HVAC/R, 60 Hz, Full Load Amps 1.9/1.2 A, Motor Bearings Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.