Zoro Homepage

Direct Drive Blower Motor, 1 hp

  • Mfr # 6653

  • Zoro # G5654224


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1
RPM Range
1,001-1,100
Voltage
115/208-230V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6653
Zoro #
G5654224
UPC #
786382132606
Country of Origin
Mexico

Dimensions

Shaft Length
5 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Overall Length
12 in
Cord Length
36 in
Length Less Shaft
7 in
Stack Size
1 7/8 in

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.3/7.7-7.2 A, 12.4/7.8-7.2 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.