Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 5522ET

  • Zoro # G5654075


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1/3, 1/5
RPM Range
1,001-1,100
Voltage
115/208-230V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5522ET
Zoro #
G5654075
UPC #
786382099114
Country of Origin
Mexico

Dimensions

Overall Length
10 1/4 in
Body Dia.
5 5/8 in
Length Less Shaft
5 3/4 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
2 yr
Shaft Length
4 1/2 in
Lead Length
36 in

Details

Motor Sub Application
Direct Drive Fan/Blower
HP
1/3, 1/5
RPM Range
1,001-1,100
Voltage
115/208-230V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
5
Motor Application
HVAC/R
Motor Shaft Design
Flat
Motor Mounting Position
All Angle
Hz
60/50 Hz
Motor Thermal Protection
Auto
Motor Service Factor
1
Frame
48Y
Motor Design
ECM
Standards
CSA Certified, UL Recognized
Duty
Continuous
Application
Blowers, Fans
Full Load Amps
4.2/2.7 A
Max. Ambient Temp.
60 Degrees C
Includes
115VAC Plug, 5-Speed Harness, Reversing Harness, Y-Harness Adapter
Item
Direct Drive Blower Motor
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Ins. Class
B
Capacitor Required
No
Motor Bearings
Ball
Motor Mounting Type
Band
Weight
14 lb
Nominal Efficiency
0.82 %
Usable @ 208V
Yes
Number of Shafts
1
Duty Cycle
Continuous
Usable @ 200V
No

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 1/3 hp, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115/208-230V AC, 4.2/2.7 A Full Load Amps, 48Y Frame, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.