Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 5632

  • Zoro # G5654206


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1/2, 1/3
RPM Range
1,001-1,100
Voltage
115/208-230V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5632
Zoro #
G5654206
UPC #
786382132415
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Cord Length
36 in
Overall Length
11 1/4 in
Body Dia.
5 5/8 in
Length Less Shaft
6 1/4 in
Shaft Length
5 in
Stack Size
1 1/8 in

Details

Motor Sub Application
Direct Drive Fan/Blower
HP
1/2, 1/3
RPM Range
1,001-1,100
Voltage
115/208-230V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
1
Item
ECM Direct Drive Blower Motor
Motor Design
ECM
Ins. Class
B
Ambient Temperature
40 Degrees C
Motor Frame Material
Steel
Frame
48Y
Application
HVAC Systems
Motor Service Factor
1
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Capacitor Required
No
Includes
115VAC Plug, 5-Speed Harness, Power Supply Wiring Harness
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Duty
Continuous
Full Load Amps
6.3/4.0-3.8 A, 6.4/4.0-3.8 A
Motor Mounting Type
Band
Hz
60/50 Hz
Full Load Amps @ 50Hz
6.3/4.0-3.8 & 6.4/4.0-3.8 A
Usable @ 208V
Yes
Duty Cycle
Continuous
Nominal Efficiency
0.82 %
Usable @ 200V
No
Weight
10 lb
Number of Shafts
1

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.3/4.0-3.8 A, 6.4/4.0-3.8 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.