Direct Drive Blower Motor

  • Mfr # 5861

  • Zoro # G3159584


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

HP
1/3, 3/4
Nameplate RPM
1,075
Voltage
115/208-230V AC
Frame
48Y
Shaft Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5861
Zoro #
G3159584
UPC #
786382132552
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Body Dia.
5 5/8 in
Overall Length
11 1/8 in
Length Less Shaft
6 1/8 in

Details

HP
1/3, 3/4
Nameplate RPM
1,075
Voltage
115/208-230V AC
Frame
48Y
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Standards
CSA Certified, UL Recognized
Full Load Amps
9.3/5.9-5.5 A; 9.4/5.9-5.5 A
Motor Shaft Design
Flat
Number of Shafts
1
Motor Mounting Type
Band
Motor Sub Application
Direct Drive Fan/Blower
Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Air-Over
Motor Application
Blower; Fan
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC, 208-230V AC, 208-240V AC, 208V AC, 230V AC, 240V AC
OEM Replacement Brand
Amana
Ins. Class
B
Duty
Continuous
No. of Speeds
1
Phase
Single
Motor Design
ECM
Capacitor Required
No
Motor Bearings
Ball
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Application
Fans and Blowers
Hz
60/50
Motor Service Factor
1
HP @ 50Hz
1/3, 3/4
Duty Cycle
Continuous
Usable @ 208V
Yes
Voltage @ 50Hz
115/208-230
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
9.3/5.9-5.5 A, 9.4/5.9-5.5 A
Usable @ 200V
No

Description

Direct Drive Blower Motor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.