Zoro Homepage

Draft Inducer, 1/30 hp

  • Mfr # N157

  • Zoro # G0915422


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
10703, 3106, 7002-2307, A157, RFB185, RFB859
Application
Furnace Blower Motor
Overall Width
7 in
Current
1.6 A
Maximum Motor Speed
3,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N157
Zoro #
G0915422
UPC #
786382111236
Country of Origin
Mexico

Dimensions

Overall Width
7 in
Overall Height
8 5/8 in
Housing Height
8.6 in
Housing Width
7.1 in
Housing Depth
5.6 in
Overall Depth
5 5/8 in
Overall Length
5 11/16 in

Details

Item
Draft Inducer
For Use With
10703, 3106, 7002-2307, A157, RFB185, RFB859
Application
Furnace Blower Motor
Current
1.6 A
Maximum Motor Speed
3,000 RPM
Frequency
60 Hz
Maximum Motor Horsepower
1/30 hp
Airflow @ 0.000 in SP
94 cfm
Blower Type
Induced Draft Blower
Motor Type
Shaded Pole
Phase
Single
Includes Motor
Yes
OEM Replacement
Yes
Nameplate Voltage
115V AC
Replacement For Manufacturer Model Number
10703, 3106, 7002-2307, A157, RFB185, RFB859
Motor Insulation Class
B
Motor Application
HVAC/R
Nameplate RPM
3,000
Full Load Amps
1.6 A
Replacement For
10703, 3106, 7002-2307, A157, RFB185, RFB859
HP
1/30
Ins. Class
B
RPM Range
1,801-3,000
Voltage
115V AC

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 1.6 A, Non-Standard Frame, Replacement For 10703, 3106, 7002-2307, A157, RFB185, RFB859, Ins. Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.