Zoro Homepage

Draft Inducer, 1/30 hp

  • Mfr # N182

  • Zoro # G0915334


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Application
Furnace Blower Motor
For Use With
10702, 3105, 7002-3036, A182, B4059000, J238-11195, J238-112-11195, RFB405, RFB590
Frequency
60 Hz
Blower Type
Induced Draft Blower
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N182
Zoro #
G0915334
UPC #
786382111243
Country of Origin
Mexico

Dimensions

Overall Height
8 1/2 in
Housing Depth
5.8 in
Housing Width
7.9 in
Overall Depth
5 7/8 in
Overall Width
7 7/8 in
Housing Height
8.6 in
Overall Length
5 7/8 in

Details

Item
Draft Inducer
Application
Furnace Blower Motor
For Use With
10702, 3105, 7002-3036, A182, B4059000, J238-11195, J238-112-11195, RFB405, RFB590
Frequency
60 Hz
Blower Type
Induced Draft Blower
Current
1.5 A
Maximum Motor Speed
3,000 RPM
Motor Type
Shaded Pole
Phase
Single
OEM Replacement
Yes
Nameplate Voltage
115V AC
Airflow @ 0.000 in SP
86 cfm
Maximum Motor Horsepower
1/30 hp
Replacement For Manufacturer Model Number
10702, 3105, 7002-3036, A182, B4059000, J238-11195, J238-112-11195, RFB405, RFB590
Includes Motor
Yes
Motor Insulation Class
B
Replacement For
10702, 3105, 7002-3036, A182, B4059000, J238-11195, J238-112-11195, RFB405, RFB590
Voltage
115V AC
Full Load Amps
1.5 A
Nameplate RPM
3,000
Ins. Class
B
RPM Range
1,801-3,000
HP
1/30
Motor Application
HVAC/R

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 1.5 A, Non-Standard Frame, Replacement For 10702, 3105, 7002-3036, A182, B4059000, J238-11195, J238-112-11195, RFB405, RFB590, Ins. Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.