Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ECM with Fan Pack, 115/230V AC, Single Phase

  • Mfr # EC5470FP

  • Zoro # G000451601


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
(5) Blade
Voltage
115/230V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC5470FP
Zoro #
G000451601
UPC #
786382112264
Country of Origin
China

Dimensions

Body Dia.
10 in
Overall Length
3 11/16 in
Shaft Dia.
1/4 in
Length Less Shaft
3 1/4 in
Shaft Length
7/16 in

Details

Phase
Single
Includes
(5) Blade
Voltage
115/230V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Nominal Efficiency
70 %
Usable @ 200V
No
Standards
UL Recognized
Full Load Amps
0.09/0.06 A
Ins. Class
A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Weight
6.61 lb
Usable @ 208V
No
No. of Speeds
1
Hz
60 Hz
Item
ECM with Fan Pack
Features
Lyall Plug
RPM Range
1,501-1,600
Max. Ambient Temp.
131 Degrees F
Replacement For
5R026, 5R027, Mfr. No. 5470, 477668, 5SME58AAF1027, 461802
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Auto
Motor Frame Material
Steel
Output Watts
25 W
Frame
33
Motor Mounting Type
Stud
Motor Bearings
Ball
HP
1/30
Motor Design
ECM

Description

ECM with Fan Pack, Single Phase, Motor Design ECM, 1/30 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/230V AC, 0.09/0.06 A Full Load Amps, 33 Frame, Output Watts 25 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 131 Degrees F, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 7/16 in, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.