Farm Duty Motor, 3-Phase, 1/2 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame

  • Mfr # FD12SA2D

  • Zoro # G0407819


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
Voltage
208-230/460V AC
Frame
56H
Motor Service Factor
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD12SA2D
Zoro #
G0407819
UPC #
786382088453
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 in
Shaft Length
1 7/8 in
Overall Length
10 7/8 in

Details

Item
Farm Duty Motor
Motor Design
3-Phase
Phase
Three
HP
1/2
Voltage
208-230/460V AC
Frame
56H
Motor Service Factor
1.15
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725
Motor Application
Agricultural Fan Motor
Motor Frame Material
Steel/Aluminum
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
Reversible
Nominal Efficiency
80 %
Full Load Amps
1.8-1.8/0.90 A
Motor Bearings
Ball
Hz
60/50 Hz
Ins. Class
F
Item - Farm Duty Motors
Agricultural Fan Motor
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
1/2
Usable @ 208V
Yes
Voltage @ 50Hz
208-230/460
RPM @ 50Hz
1725/1425
Service Factor @ 50Hz
1.15
Weight
16.7 lb
Duty Cycle
Continuous
Full Load Amps @ 50Hz
1.8-1.8/0.90 A

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.8-1.8/0.90 A, 56H Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.