Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14795752
- Zoro # G823361491
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Shaft Length
1 7/8 in
Motor Sub Application
General Purpose
Duty Cycle
Continuous
Length Less Shaft
11 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14795752
- Zoro #
- G823361491
- UPC #
- 7909522485513
- Country of Origin
- Mexico
- Item
- Farm Duty Motor
- No. of Speeds
- 1
- Motor Sub Application
- General Purpose
- Duty Cycle
- Continuous
- Finish
- Painted
- Standards
- cCSAus, NEMA MG-1, UR
- Phase
- Single
- Weight
- 30.1 lb
- Nameplate RPM
- 1,745 RPM
- Frame
- 56
- Bearing Protection
- V-Ring
- Usable @ 208V
- Not Usable at 208V
- Voltage
- 115/230V AC
- Full Load Amps
- 10.6/5.3 A
- HP
- 3/4 hp
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Capacitor Required
- Capacitor Included
- Hz
- 60 Hz
- Nominal Efficiency
- 68.5 %
- Max. Ambient Temp.
- 40 Degrees C
- Motor Application
- Agriculture
Dimensions
- Shaft Length
- 1 7/8 in
- Length Less Shaft
- 11 5/16 in
- Wire Rope Length
- 13 3/16 in
- Shaft Dia.
- 5/8 in
- Overall Length
- 13 3/16 in
- Length
- 13 3/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.6/5.3 A, 56 Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.