Shop U.S. MOTORS

Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,760 Nameplate RPM, 184T Frame

  • Mfr # FDU3CM2K18
  • Zoro # G0408281

product price: 
$
970.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3 hp
Voltage
230V AC
Frame
184T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FDU3CM2K18
Zoro #
G0408281
UPC #
786382026042
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 1/2 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3 hp
Voltage
230V AC
Frame
184T
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,760 RPM
Motor Application
Agriculture
Motor Frame Material
Aluminum
Motor Sub Application
Extra High Torque
Motor Shaft Design
Keyed
Standards
CSA Certified, UR
Capacitor Required
Capacitor Included
Hz
60 Hz
Ins. Class
F
Full Load Amps
17.0 A
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Motor Bearings
Ball
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Motor Mounting Type
Rigid Base
Usable @ 208V
Usable at 208V
Motor Shaft Rotation
CW/CCW

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 17.0 A, 184T Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Aluminum, Shaft Dia. 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.