Shop MARATHON
See all product information
Create Account
X031 Agricultural Fan Motor 1/3 HP 1625 RPM 48YZ CX
- Mfr # MX031
- Zoro # G423931773
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Nameplate RPM
1,625 RPM
Body Dia.
5.6 in
No. of Speeds
1
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX031
- Zoro #
- G423931773
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Nameplate RPM
- 1,625 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Rolled Steel
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP PSC agricultural fan motor (Model 48A17T237 / PEM-MX031) runs at 1625 RPM with a 48Y frame and 5.6-inch diameter, offering TEAO (Totally Enclosed Air Over) construction and rolled steel housing. Single-phase 115/230V, reversible rotation, automatic overload protection, resilient extended-stud mounting, single shaft and rated 3.8/1.9 A for farm-duty fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.