Farm Duty Motor, Permanent Split Capacitor, 1/3 HP, 115/208-230V AC, 1,140 Nameplate RPM, 48Y Frame

  • Mfr # 1900

  • Zoro # G0915842


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
Voltage
115/208-230V AC
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900
Zoro #
G0915842
UPC #
786382103231
Country of Origin
Mexico

Dimensions

Overall Length
7 7/16 in
Length Less Shaft
2 15/16 in
Shaft Dia.
1/2 in
Shaft Length
4 1/2 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
Voltage
115/208-230V AC
Frame
48Y
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,140
Motor Application
Direct Drive Blower
Motor Mounting Type
Resilient
Motor Shaft Design
Keyed
Motor Sub Application
Blowers
Motor Shaft Rotation
CCW
Ins. Class
B
Full Load Amps
4.2/2.1 A
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Capacitor Required
Yes
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Weight
16.8 lb
Usable @ 208V
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.2/2.1 A, 48Y Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Resilient Ring, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.