Zoro Homepage

GeneralPurposeMotor, 1-1/2hp, 1725RPM, 56H

  • Mfr # D32CPA2PH9

  • Zoro # G8339625


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725 RPM
Length Less Shaft
11 3/8 in
Full Load Amps
13.4/6.7 A
Standards
CSA Certified, UL Recognized
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D32CPA2PH9
Zoro #
G8339625
UPC #
786382108861
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/8 in
Overall Length
13 5/16 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Nameplate RPM
1,725 RPM
Full Load Amps
13.4/6.7 A
Standards
CSA Certified, UL Recognized
Voltage
115/230V AC
Ins. Class
B
Motor Service Factor
1.15
Motor Shaft Design
Keyed
HP
1 1/2 hp
Duty Cycle
Continuous
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Design
Capacitor-Start/Run
Motor Mounting Type
Cradle Base
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Application
General Purpose
Frame
56H
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
No. of Speeds
1
Nominal Efficiency
83.8 %
Weight
41 lb
Voltage Compatibility
115V AC, 230V AC
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.4/6.7 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.