Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 1/4hp, 1725RPM, 48

  • Mfr # T14B2N49

  • Zoro # G1929220


product price: $218.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 hp
Nameplate RPM
1,725 RPM
Voltage
115V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14B2N49
Zoro #
G1929220
UPC #
786382059224
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
9 1/8 in
Overall Length
10 5/8 in
Manufacturers Warranty Length
1 yr

Details

HP
1/4 hp
Nameplate RPM
1,725 RPM
Voltage
115V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Bearings
Ball
Motor Service Factor
1
Motor Thermal Protection
None
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Motor Design
Split-Phase
Motor Mounting Type
Cradle Base
Motor Application
General Purpose
Hz
60 Hz
No. of Speeds
1
Motor Shaft Design
Flat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Position
Horizontal
Item
General Purpose Motor
Phase
Single
Full Load Amps
4.4 A
Motor Sub Application
Commercial Fans and Blowers, Conveyors, Pumps and General Industrial Equipment Requiring Moderate Starting Torque, Tools
Usable @ 208V
Not Usable at 208V
Weight
22 lb
Nominal Efficiency
61.6 %
Usable @ 200V
Not Usable at 200V
Standards
CSA Certified, UL Recognized
Duty Cycle
Continuous
Motor Frame Material
Steel
Removable Base
Permanently Lubricated
Part Winding Start Capable
No

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.4 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.