Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 3/4hp, 1725RPM, 56HC

  • Mfr # D34CP2PHC

  • Zoro # G1932772


product price: $449.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
1,725 RPM
Voltage
115/230V AC
Frame
56HC
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D34CP2PHC
Zoro #
G1932772
UPC #
786382110673
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 1/2 in
Overall Length
11 3/8 in

Details

HP
3/4 hp
Nameplate RPM
1,725 RPM
Voltage
115/230V AC
Frame
56HC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Phase
Single
Motor Shaft Design
Keyed
Motor Application
General Purpose
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
No. of Speeds
1
Motor Service Factor
1.25
Full Load Amps
7.0/3.5 A
Motor Mounting Type
C-Face, Rigid Base
Motor Design
Capacitor-Start
Ins. Class
B
Motor Mounting Position
Horizontal
Item
General Purpose Motor
Motor Bearings
Ball
Hz
60 Hz
Motor Sub Application
Belt Drive Fan/Blower
Usable @ 208V
Not Usable at 208V
Standards
CSA Certified, UL Recognized
Nominal Efficiency
81.8 %
Usable @ 200V
Not Usable at 200V
Bearing Protection
Double Shielded
Weight
29 lb
Duty Cycle
Continuous
Part Winding Start Capable
No
Removable Base
Permanently Lubricated
Motor Frame Material
Steel

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 56HC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.