GeneralPurposeMotor, 1/3hp, 1725RPM, 48Z

  • Mfr # D13B2N4Z9

  • Zoro # G1930797


product price:  $178.03
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Nameplate RPM
1,725 RPM
Voltage
115V AC
Frame
48Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13B2N4Z9
Zoro #
G1930797
UPC #
786382057565
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
9 13/16 in
Length Less Shaft
7 15/16 in

Details

HP
1/3 hp
Nameplate RPM
1,725 RPM
Voltage
115V AC
Frame
48Z
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Service Factor
1.35
Motor Mounting Type
Cradle Base
Motor Sub Application
Commercial and Industrial Ventilation Systems
Motor Shaft Design
Flat
Motor Thermal Protection
None
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Ball
Motor Design
Split-Phase
Hz
60 Hz
Ins. Class
B
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Item
General Purpose Motor
Phase
Single
No. of Speeds
1
Motor Mounting Position
Horizontal
Full Load Amps
7.0 A
Motor Enclosure Design
Open Drip Proof
Standards
CSA Certified, UL Recognized
Weight
22 lb
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Part Winding Start Capable
No
Removable Base
Permanently Lubricated
Nominal Efficiency
57.36 %

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.0 A, 48Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.