HazardousLocationMotor, 3/4hp, 1800RPM

  • Mfr # XS34SA2ACR

  • Zoro # G1629698


product price: $479.75
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS34SA2ACR
Zoro #
G1629698
UPC #
786382071684
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Lead Length
24 in
Shaft Dia.
5/8 in
Overall Length
14 1/4 in
Length Less Shaft
12 3/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Motor Shaft Design
Keyed
Motor Bearings
Ball
CC Number
CC030A
Item
Hazardous Location Motor
Nominal Efficiency
84.5 %
Motor Frame Material
Steel
Hz
60/50 Hz
Duty
Continuous
Ins. Class
B
NEMA Design
B
Nameplate RPM
1,800 RPM
Full Load Amps
2.8-2.9/1.4 A
Motor Service Factor
1.15
Standards
CSA Certified, UL Listed
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Temp. Code
T3C
Includes
Conduit Box
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
2.8-2.9/1.4 A
Service Factor @ 50Hz
1.15
Usable @ 208V
Usable at 208V
RPM @ 50Hz
1,425 RPM
HP @ 50Hz
3/4 hp
Conduit Box Location
Exterior
Duty Cycle
Continuous
Voltage @ 50Hz
208-230/460V AC
Hazardous Location Division
Division I
Weight
1,150 lb
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.8-2.9/1.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.